BEACON LIGHT G STROBE TUBE 2 000 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT G STROBE TUBE 2 000 HR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU30
  • Mfr. Model # 22UU30
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Green
  • Height 4-1/2"
  • Mounting Stud
  • Flashes per Minute 60
  • Housing Material ABS
  • Item Beacon Warning Light
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Lamp Type Strobe Tube
  • Power Source 110 VAC
  • Rating IP65
  • Standards cUL
  • Light Output 8 cd
  • Lamp Life 2,000 hr.
  • Lens Design Dome
  • Lens Material Polycarbonate
  • Diameter 3-3/8"
  • Current Drawn 0.05 to 0.06 A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list