Skip Content
BEACON LIGHT G LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT G LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU42
  • Mfr. Model # 22UU42
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.6 lbs

Technical Specs

  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Colour Green
  • Height 4-1/2"
  • Item Beacon Warning Light
  • Flashes per Minute 80
  • Housing Material ABS
  • Lamp Type LED
  • Rating IP52
  • Mounting Stud
  • Lens Material Polycarbonate
  • Power Source 90 to 240 VAC
  • Standards cUL
  • Lens Design Dome
  • Light Output 31 cd
  • Diameter 3-1/2"
  • Lamp Life 30,000 hr.
  • Current Drawn 170 mA AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list