BEACON LIGHT G LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LIGHT G LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU33
  • Mfr. Model # 22UU33
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1182
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 4-1/2"
  • Item Beacon Warning Light
  • Colour Green
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Housing Material ABS
  • Lamp Type LED
  • Mounting Stud
  • Flashes per Minute 80
  • Power Source 24 VAC/DC
  • Rating IP65
  • Standards cUL
  • Lens Material Polycarbonate
  • Light Output 53 cd
  • Lens Design Dome
  • Current Drawn 140 mA AC
  • Lamp Life 30,000 hr.
  • Diameter 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list