Discontinued with Replacement
BEACON LED PERM MT 12V A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEACON LED PERM MT 12V A

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT252650-02
  • Mfr. Model # 252650-02
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LED PULSATOR PERM MOUNT

Your Price: NA

Product Details

The LED UltraStar Beacon represents zero maintenance lighting: no bulbs or strobe tubes to replace. Rugged beacon built for tough applications and has ten selectable strobing flash patterns. Comes with a durable aluminum base and impact-resistant, polycarbonate dome. SAE J1318 Class 1 approved.

Technical Specs

  • Voltage 12 - 24
  • Colour Amber
  • Item Permanent Mount
  • Features 14 Flash Patterns, Perm/1" Pipe Mt
  • Base Material Aluminum
  • Height 5-3/10"
  • Includes Pigtail, 1" Pipe Bottom
  • Length 6-1/2"
  • Flashes per Minute Variable
  • Flash Type Flashing
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Permament
  • Current Drawn 1.2A
  • Diameter 5-3/10"
  • Standards SAE J1318 & J845 Class 1
  • Lens Design Round Fresnel
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list