BEACON LED MAT HDLG CLASS II AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LED MAT HDLG CLASS II AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78783
  • Mfr. Model # 78783
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Colour Amber
  • Base Material Nylon
  • Height 4-7/8"
  • Item Strobe
  • Housing Material Polycarbonate
  • Width 2-3/4"
  • Length 3-3/4"
  • Mounting Permanent
  • Voltage 12 - 80
  • Standards Class III
  • Lens Material Polycarbonate
  • Current Drawn 2.7 A
  • Flashes per Minute 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list