Skip Content
BEACON LED MAG MT 12V A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON LED MAG MT 12V A

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT252651-02
  • Mfr. Model # 252651-02
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The LED UltraStar Beacon represents zero maintenance lighting: no bulbs or strobe tubes to replace. Rugged beacon built for tough applications and has ten selectable strobing flash patterns. Comes with a durable aluminum base and impact-resistant, polycarbonate dome. SAE J1318 Class 1 approved.

Technical Specs

  • Item Magnetic Mount
  • Colour Amber
  • Voltage 12 - 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list