BEACON LED HALO TL CVR AMBR 12-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LED HALO TL CVR AMBR 12-24V

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR255H8TAL-A
  • Mfr. Model # 255H8TAL-A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Lightweight polycarbonate, universal flange base. 3 hole permanent mount and 1 inch pipe mount. Vacuum magnetic mount has cigarette plug adapter. Durable polycarbonate, twist on/off lens. Tall dome: 6-11/16 inch tall x 6-13//32 inch diameter. Short dome: 4-3/4 inch tall x 6-13/32 inch diameter.

Technical Specs

  • Colour Amber
  • Item Tall with Cover
  • Voltage 10 - 30
  • Base Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list