Skip Content
BEACON LED CLASS III, RED, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS III, RED, STD MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.300.SR
  • Mfr. Model # SL.300.SR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red
  • Base Material High-Impact Glass-Filled Nylon
  • Features Multiple Mounting Options
  • Height 4-3/8"
  • Item Beacon
  • Width 15"
  • Includes
  • Flash Type Patterns
  • Housing Material Polycarbonate
  • Flashes per Minute 120 - 360
  • Lamp Type LED
  • Mounting Standard, Wire Pigtails
  • Watts 15
  • Lens Material Polycarbonate
  • Lens Design 360 Degrees
  • Standards SAE J845 Class III
  • Light Output 300 Lumens
  • Voltage 12 - 48
  • Diameter 5-3/16"
  • Current Drawn 20 mA - 70mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list