BEACON LED CLASS III, RED, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LED CLASS III, RED, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.300.MR
  • Mfr. Model # SL.300.MR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Red
  • Base Material High-Impact Glass-Filled Nylon
  • Features Multiple Mounting Options
  • Height 4-3/8"
  • Includes
  • Item Beacon
  • Housing Material Polycarbonate
  • Flashes per Minute 120 - 360
  • Flash Type Patterns
  • Width 15"
  • Lamp Type LED
  • Mounting Magnetic With Power Cord
  • Voltage 12 - 48
  • Lens Material Polycarbonate
  • Watts 15
  • Standards SAE J845 Class III
  • Light Output 300 Lumens
  • Diameter 5-3/16"
  • Lens Design 360 Degrees
  • Current Drawn 20 mA - 70mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list