Skip Content
BEACON LED CLASS III, BLUE, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS III, BLUE, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.300.MB
  • Mfr. Model # SL.300.MB
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 1.5 lbs

Technical Specs

  • Base Material High-Impact Glass-Filled Nylon
  • Features Multiple Mounting Options
  • Colour Blue
  • Includes
  • Height 4-3/8"
  • Item Beacon
  • Flash Type Patterns
  • Width 15"
  • Housing Material Polycarbonate
  • Flashes per Minute 120 - 360
  • Voltage 12 - 48
  • Lamp Type LED
  • Mounting Magnetic With Power Cord
  • Lens Material Polycarbonate
  • Standards SAE J845 Class III
  • Watts 15
  • Light Output 300 Lumens
  • Lens Design 360 Degrees
  • Current Drawn 20 mA - 70mA @ 12 VDC
  • Diameter 5-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list