!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEACON LED CLASS 2, WHITE, STD MT

BEACON LED CLASS 2, WHITE, STD MT

CHECKERS

BEACON LED CLASS 2, WHITE, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LED CLASS 2, WHITE, STD MT

BEACON LED CLASS 2, WHITE, STD MT

CHECKERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSFSL.1350.LSW
  • Mfr. Model # SL.1350.LSW
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Beacon
  • Flashes per Minute 120 - 360
  • Housing Material Polycarbonate
  • Lens Design Round Dome
  • Voltage 12 - 48
  • Includes 1" NPT Pipe Mount, 3-Hole Flange w/ (3) 12" Wire Pigtails
  • Standards SAE J845 Class I: Title 13
  • Base Material Polycarbonate
  • Lens Material Polycarbonate
  • Light Output 1,350 Lumens
  • Watts 15

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list