Skip Content
BEACON LED CLASS 2, RED, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 2, RED, STD MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.1350.LSR
  • Mfr. Model # SL.1350.LSR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 4-21/32"
  • Colour Red
  • Base Material Polycarbonate
  • Includes 1" NPT Pipe Mount, 3-Hole Flange w/ (3) 12" Wire Pigtails
  • Flashes per Minute 120 - 360
  • Item Beacon
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Voltage 12 - 48
  • Mounting Standard
  • Watts 15
  • Standards SAE J845 Class I: Title 13
  • Light Output 1,350 Lumens
  • Lens Material Polycarbonate
  • Lens Design Round Dome
  • Diameter 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list