Skip Content
BEACON LED CLASS 2, RED, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 2, RED, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.1350.HMR
  • Mfr. Model # SL.1350.HMR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Height 6-1/2"
  • Base Material Polycarbonate
  • Colour Red
  • Includes Combination 1" NPT Pipe Mount, 3-Hole Flange, Magnet Mount, 15 ft. Cord, 2-Way Switch Power Plug
  • Housing Material Polycarbonate
  • Item Beacon
  • Flashes per Minute 120 - 360
  • Lamp Type LED
  • Mounting Magnetic
  • Voltage 12 - 48
  • Watts 15
  • Standards SAE J845 Class I: Title 13
  • Lens Material Polycarbonate
  • Lens Design Round Dome
  • Light Output 1,350 Lumens
  • Diameter 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list