Skip Content
BEACON LED CLASS 2, BLUE, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 2, BLUE, STD MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.1350.LSB
  • Mfr. Model # SL.1350.LSB
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Base Material Polycarbonate
  • Colour Blue
  • Height 4-21/32"
  • Includes 1" NPT Pipe Mount, 3-Hole Flange w/ (3) 12" Wire Pigtails
  • Item Beacon
  • Flashes per Minute 120 - 360
  • Lamp Type LED
  • Housing Material Polycarbonate
  • Watts 15
  • Voltage 12 - 48
  • Standards SAE J845 Class I: Title 13
  • Mounting Standard
  • Lens Material Polycarbonate
  • Light Output 1,350 Lumens
  • Diameter 6-1/4"
  • Lens Design Round Dome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list