BEACON LED CLASS 2, AMBER, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LED CLASS 2, AMBER, STD MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.1350.LSA
  • Mfr. Model # SL.1350.LSA
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Base Material Polycarbonate
  • Colour Amber
  • Height 4-21/32"
  • Item Beacon
  • Includes 1" NPT Pipe Mount, 3-Hole Flange w/ (3) 12" Wire Pigtails
  • Flashes per Minute 120 - 360
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Mounting Standard
  • Voltage 12 - 48
  • Watts 15
  • Standards SAE J845 Class I: Title 13
  • Lens Material Polycarbonate
  • Light Output 1,350 Lumens
  • Lens Design Round Dome
  • Diameter 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list