Skip Content
BEACON LED CLASS 1, RED, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 1, RED, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.2250.LMR
  • Mfr. Model # SL.2250.LMR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Red
  • Base Material High-Impact Glass-Filled Nylon
  • Features Multiple Mounting Options
  • Height 4-21/32"
  • Includes
  • Item Beacon
  • Width 15"
  • Flash Type Patterns
  • Flashes per Minute 120 - 360
  • Housing Material Polycarbonate
  • Mounting Magnetic With Power Cord
  • Lamp Type LED
  • Voltage 12 - 48
  • Watts 15
  • Standards SAE-J845 Class I
  • Light Output 2,250 Lumens
  • Lens Material Polycarbonate
  • Lens Design 360 Degrees
  • Diameter 6-1/4"
  • Current Drawn 200 mA - 700mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list