Skip Content
BEACON LED CLASS 1, RED, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 1, RED, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.2250.HMR
  • Mfr. Model # SL.2250.HMR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Red
  • Base Material High-Impact Glass-Filled Nylon
  • Features Multiple Mounting Options
  • Includes
  • Height 6-1/2"
  • Flash Type Patterns
  • Item Beacon
  • Width 15"
  • Housing Material Polycarbonate
  • Flashes per Minute 120 - 360
  • Lamp Type LED
  • Watts 15
  • Voltage 12 - 48
  • Mounting Magnetic With Power Cord
  • Standards SAE-J845 Class I
  • Lens Material Polycarbonate
  • Light Output 2,250 Lumens
  • Diameter 6-1/4"
  • Lens Design 360 Degrees
  • Current Drawn 200 mA - 700mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list