Skip Content
BEACON LED CLASS 1, GREEN, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 1, GREEN, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.2250.LMG
  • Mfr. Model # SL.2250.LMG
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 2.5 lbs

Technical Specs

  • Base Material High-Impact Glass-Filled Nylon
  • Height 4-21/32"
  • Colour Green
  • Features Multiple Mounting Options
  • Includes
  • Item Beacon
  • Width 15"
  • Flashes per Minute 120 - 360
  • Flash Type Patterns
  • Lamp Type LED
  • Housing Material Polycarbonate
  • Mounting Magnetic With Power Cord
  • Voltage 12 - 48
  • Watts 15
  • Standards SAE-J845 Class I
  • Lens Design 360 Degrees
  • Light Output 2,250 Lumens
  • Lens Material Polycarbonate
  • Current Drawn 200 mA - 700mA @ 12 VDC
  • Diameter 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list