Skip Content
BEACON LED CLASS 1, AMBER, STD MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED CLASS 1, AMBER, STD MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.2250.HSA
  • Mfr. Model # SL.2250.HSA
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 2.5 lbs

Technical Specs

  • Base Material High-Impact Glass-Filled Nylon
  • Colour Amber
  • Features Multiple Mounting Options
  • Height 6-1/2"
  • Item Beacon
  • Includes
  • Width 15"
  • Flashes per Minute 120 - 360
  • Flash Type Patterns
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Mounting Standard, Wire Pigtails
  • Watts 15
  • Voltage 12 - 48
  • Lens Material Polycarbonate
  • Standards SAE-J845 Class I
  • Light Output 2,250 Lumens
  • Lens Design 360 Degrees
  • Diameter 6-1/4"
  • Current Drawn 200 mA - 700mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list