BEACON LED CLASS 1, AMBER, MAG MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BEACON LED CLASS 1, AMBER, MAG MT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFSL.2250.LMA
  • Mfr. Model # SL.2250.LMA
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3104
  • Shipping Weight 2.5 lbs

Technical Specs

  • Base Material High-Impact Glass-Filled Nylon
  • Colour Amber
  • Features Multiple Mounting Options
  • Height 4-21/32"
  • Includes
  • Item Beacon
  • Width 15"
  • Housing Material Polycarbonate
  • Flash Type Patterns
  • Flashes per Minute 120 - 360
  • Lamp Type LED
  • Mounting Magnetic With Power Cord
  • Voltage 12 - 48
  • Lens Material Polycarbonate
  • Watts 15
  • Standards SAE-J845 Class I
  • Light Output 2,250 Lumens
  • Lens Design 360 Degrees
  • Diameter 6-1/4"
  • Current Drawn 200 mA - 700mA @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list