Skip Content
BEACON LED AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON LED AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77843
  • Mfr. Model # 77843
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 3095
  • Shipping Weight 2.32 lbs

Product Details

LED strobe beacon, amber in color, 12 volts. This beacon is a high profile class II, magnet. Diameter: 6-7/16 inch: height, 8-13/16 inch.

Technical Specs

  • Base Material Polycarbonate
  • Colour Amber
  • Includes Cord w/Lighter Plug
  • Height 6-13/16"
  • Item Magnetic Mount
  • Flash Type 14 Flash Patterns
  • Housing Material Polycarbonate
  • Flashes per Minute Variable
  • Mounting Magnetic
  • Lamp Type LED
  • Voltage 12 VDC
  • Watts 1.8
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Standards SAE J845 Class II
  • Lens Design Round
  • Diameter 6-7/16"
  • Current Drawn 0.65 A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list