BEACON K-LED AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BEACON K-LED AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM9600ADIR
  • Mfr. Model # HM9600ADIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3093
  • Shipping Weight 1.9 lbs
Compare

Product Details

The K-LED(R) 2.0 mining is designed for smaller mobile vehicles to suit modern styling requirements. Unsurpassed EMI footprint meets the highest possible standard (CISPR5 Class 5). Wherever beacons risk interference with radio communications, K-LED(R) 2.0 mining is the solution of choice.

Technical Specs

  • Base Material Plastic
  • Includes Beacon
  • Features 200 G Shock Resistant
  • Item Beacon
  • Voltage 12 - 30 VDC
  • Housing Material Plastic
  • Standards SAE J845
  • Watts 12
  • Lens Material Polycarbonate
  • Lens Design Smooth
  • Current Drawn 1 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list