Skip Content
BEACON K-LED 50C FIXED 12V AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON K-LED 50C FIXED 12V AMBER

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH27113001
  • Mfr. Model # H27113001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # 3097
  • Shipping Weight 2.0 lbs

Technical Specs

  • Base Material Plastic
  • Height 4-7/8"
  • Colour Amber
  • Length 6-5/8"
  • Item Beacon
  • Width 6-5/8"
  • Housing Material Plastic
  • Lamp Type LED
  • Flash Type Programmable
  • Mounting Fixed
  • Standards SAE
  • Watts 22
  • Voltage 12 VDC
  • Lens Material Polycarbonate
  • Diameter 6-5/8"
  • Lens Design Fresnel
  • Current Drawn 1.7 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List