Skip Content
BEACON FLASHING INC YELLOW 48/230VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON FLASHING INC YELLOW 48/230VA

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL4M8
  • Mfr. Model # XVBL4M8
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Yellow
  • Height 5-1/2"
  • Item Warning Light
  • Housing Material Glass Reinforced Polyamide
  • Operating Temp. -40 to 158 Degrees F
  • Flashes per Minute 60
  • Lamp Type LED
  • Mounting Direct or Tube
  • Power Source 48 to 230VAC
  • Rating IP65, NEMA 1, 4X, 12
  • Voltage 48 to 230VAC
  • Standards EN/IEC
  • Light Output 7W
  • Lens Design Screw-on Dome
  • Lens Material Polycarbonate
  • Diameter 2-3/4"
  • Lamp Life 50,000 hr.
  • Current Drawn 0.13A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list