Skip Content
BEACON FLASHING INC RED 24AC 24/48D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON FLASHING INC RED 24AC 24/48D

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL4B4
  • Mfr. Model # XVBL4B4
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Operating Temp. -40 to 158 Degrees F
  • Height 5-1/2"
  • Item Warning Light
  • Housing Material Glass Reinforced Polyamide
  • Lamp Type LED
  • Mounting Surface
  • Power Source 24VAC or 24 to 48VDC
  • Flashes per Minute 60
  • Rating IP65, NEMA 1, 4X, 12
  • Voltage 24VAC/24 to 48VDC
  • Standards EN/IEC
  • Lens Material Polycarbonate
  • Light Output 7W
  • Diameter 2-3/4"
  • Lens Design Screw-on Dome
  • Lamp Life 50,000 hr.
  • Current Drawn 1300mA AC/850mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list