BEACON FLASHING INC ORANGE 24AC 24/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEACON FLASHING INC ORANGE 24AC 24/

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL4B5
  • Mfr. Model # XVBL4B5
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 5-1/2"
  • Item Warning Light
  • Operating Temp. -40 to 158 Degrees F
  • Colour Orange
  • Flashes per Minute 60
  • Housing Material Glass Reinforced Polyamide
  • Lamp Type LED
  • Power Source 24VAC or 24 to 48VDC
  • Rating IP65, NEMA 1, 4X, 12
  • Mounting Surface
  • Voltage 24VAC/24 to 48VDC
  • Standards EN/IEC
  • Lens Material Polycarbonate
  • Light Output 7W
  • Lens Design Screw-on Dome
  • Diameter 2-3/4"
  • Lamp Life 50,000 hr.
  • Current Drawn 1300mA AC/850mA DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list