BEACON FLASHING INC GREEN 24AC 24/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BEACON FLASHING INC GREEN 24AC 24/4

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL4B3
  • Mfr. Model # XVBL4B3
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Compare

Technical Specs

  • Height 5-1/2"
  • Item Warning Light
  • Operating Temp. -40 to 158 Degrees F
  • Colour Green
  • Flashes per Minute 60
  • Housing Material Glass Reinforced Polyamide
  • Mounting Surface
  • Lamp Type LED
  • Rating IP65, NEMA 1, 4X, 12
  • Power Source 24VAC or 24 to 48VDC
  • Voltage 24 VAC / 24 - 48VDC
  • Standards EN/IEC
  • Lens Material Polycarbonate
  • Light Output 7W
  • Lens Design Screw-on Dome
  • Diameter 2-3/4"
  • Current Drawn 1300mA AC/850mA DC
  • Lamp Life 50,000 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list