Skip Content
BEACON DURARAY III MV DIR MNT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BEACON DURARAY III MV DIR MNT RED

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM9500RDIR
  • Mfr. Model # HM9500RDIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

DuraRAY(R) 3 beacon is designed for mining and construction. Cast alloy construction and the impact and chemical resistant Xylex lens enables DuraRAY(R) 3 beacons to survive much larger crush or impact loads than conventional optical beacons.

Technical Specs

  • Base Material Plastic
  • Colour Red
  • Features 200 G Shock Resistant
  • Height 7.0"
  • Includes Beacon
  • Item Beacon
  • Housing Material Plastic
  • Width 5.7"
  • Length 7.0"
  • Mounting Fixed
  • Lamp Type LED
  • Voltage 12 - 30 VDC
  • Watts 12
  • Standards SAE J845
  • Lens Design Smooth
  • Lens Material Polycarbonate
  • Diameter 6.6"
  • Current Drawn 1 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list