BEACON DURARAY III MV DIR MNT AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BEACON DURARAY III MV DIR MNT AMB

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM9500ADIR
  • Mfr. Model # HM9500ADIR
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Product Details

DuraRAY(R) 3 beacon is designed for mining and construction. Cast alloy construction and the impact and chemical resistant Xylex lens enables DuraRAY(R) 3 beacons to survive much larger crush or impact loads than conventional optical beacons.

Technical Specs

  • Base Material Plastic
  • Colour Amber
  • Features 200 G Shock Resistant
  • Height 7.0"
  • Item Beacon
  • Includes Beacon
  • Length 7.0"
  • Housing Material Plastic
  • Width 5.7"
  • Lamp Type LED
  • Mounting Fixed
  • Watts 12
  • Standards SAE J845
  • Voltage 12 - 30 VDC
  • Lens Material Polycarbonate
  • Lens Design Smooth
  • Current Drawn 1 A
  • Diameter 6.6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list