Skip Content
BEACON COMPACT 4 SEAL BEAM 12V AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACON COMPACT 4 SEAL BEAM 12V AMB

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76203
  • Mfr. Model # 76203
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.79 lbs

Technical Specs

  • Base Material Stainless Steel
  • Features Clutched and Sealed Gear Box, Suitcase Latch, Permanently Lubricated
  • Colour Amber
  • Height 8-1/4"
  • Item Compact Strobe Light
  • Includes Wiring Harness, Mounting Hardware
  • Flashes per Minute 60 - 120
  • Flash Type Gear Driven Rotating
  • Housing Material Aluminum
  • Lamp Type Sealed Beam
  • Mounting Permanent
  • Voltage 12V DC
  • Watts 140.4
  • Lens Material Acrylic
  • Standards SAE J845 Class I
  • Light Output 33,000 Candela
  • Lens Design Round
  • Diameter 8-7/16"
  • Current Drawn 11.7 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list