Skip Content
BEACON 10J STROBE YELLOW 24VAC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON 10J STROBE YELLOW 24VAC/DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8B8
  • Mfr. Model # XVBL8B8
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 5-1/2"
  • Colour Yellow
  • Item Tower Light Assembly, 70mm
  • Operating Temp. -13 to 131 Degrees F
  • Flashes per Minute 60
  • Housing Material ABS, Polycarbonate
  • Mounting Twist-and-Lock
  • Rating IP65, NEMA 4X/13
  • Watts 20
  • Voltage 24VAC/DC
  • Lens Material Polycarbonate
  • Standards UL,CSA, CE
  • Mode Strobe
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 100,000 hr.
  • Current Drawn 0.85A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list