Skip Content
BEACON 10J STROBE RED 24V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON 10J STROBE RED 24V AC/DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8B4
  • Mfr. Model # XVBL8B4
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red
  • Height 9-1/8"
  • Item Warning Light
  • Operating Temp. -13 to 131 Degrees F
  • Includes Strobe
  • Housing Material ABS Plastic
  • Lamp Type Strobe Tube
  • Mounting Twist-and-Lock
  • Flashes per Minute 60
  • Rating IP65, NEMA 4X, 13
  • Standards UL, CSA, CE
  • Voltage 24VAC/DC
  • Power Source 24VAC/DC
  • Lens Material Polycarbonate
  • Light Output 26 Joules
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 3000 hr.
  • Current Drawn 1300mA AC/850mA DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List