Skip Content
BEACON 10J STROBE RED 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON 10J STROBE RED 120VAC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8G4
  • Mfr. Model # XVBL8G4
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Red
  • Height 9-1/8"
  • Item Warning Light
  • Operating Temp. -13 to 131 Degrees F
  • Flashes per Minute 75
  • Housing Material ABS Plastic
  • Mounting Twist-and-Lock
  • Lamp Type Strobe Tube
  • Power Source 120VAC
  • Rating IP65, NEMA 1, 4X, 12
  • Voltage 120VAC
  • Standards UL, CSA, CE
  • Lens Material Polycarbonate
  • Light Output 10 Joules
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 3000 hr.
  • Current Drawn 290mA AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list