Skip Content
BEACON 10J STROBE GREEN 24V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON 10J STROBE GREEN 24V AC/DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8B3
  • Mfr. Model # XVBL8B3
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Height 5-1/2"
  • Flashes per Minute 60
  • Housing Material ABS, Polycarbonate
  • Operating Temp. -13 to 131 Degrees F
  • Item Tower Light Assembly, 70mm
  • Mounting Twist-and-Lock
  • Voltage 24VAC/DC
  • Rating IP65, NEMA 4X/13
  • Watts 20
  • Standards UL,CSA, CE
  • Lens Material Polycarbonate
  • Lens Design Cylinder
  • Mode Strobe
  • Diameter 2-3/4"
  • Current Drawn 0.85A
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list