BEACON 10J STROBE CLEAR 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

BEACON 10J STROBE CLEAR 120V AC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8G7
  • Mfr. Model # XVBL8G7
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Compare

Technical Specs

  • Height 9-1/8"
  • Colour Clear
  • Operating Temp. -13 to 131 Degrees F
  • Item Warning Light
  • Housing Material ABS Plastic
  • Flashes per Minute 75
  • Lamp Type Strobe Tube
  • Mounting Twist-and-Lock
  • Power Source 120VAC
  • Voltage 120VAC
  • Rating IP65, NEMA 1, 4X, 12
  • Standards UL, CSA, CE
  • Light Output 10 Joules
  • Lens Material Polycarbonate
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 3000 hr.
  • Current Drawn 290mA AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list