Skip Content
BEACON 10J STROBE BLUE 24VAC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BEACON 10J STROBE BLUE 24VAC/DC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVBL8B6
  • Mfr. Model # XVBL8B6
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Item Tower Light Assembly, 70mm
  • Height 5-1/2"
  • Operating Temp. -13 to 131 Degrees F
  • Flashes per Minute 60
  • Rating IP65, NEMA 4X/13
  • Mounting Twist-and-Lock
  • Housing Material ABS, Polycarbonate
  • Voltage 24VAC/DC
  • Watts 20
  • Standards UL,CSA, CE
  • Lens Material Polycarbonate
  • Mode Strobe
  • Lens Design Cylinder
  • Diameter 2-3/4"
  • Lamp Life 100,000 hr.
  • Current Drawn 0.85A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list