Skip Content
BEACN KOJAK TEAR DROP 12V RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BEACN KOJAK TEAR DROP 12V RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76032
  • Mfr. Model # 76032
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3100
  • Shipping Weight 1.76 lbs

Product Details

Tear-drop Kojak beacon, low power consumption, cigarette lighter plug and cord, magnet mount: 12.8 volt, red.

Technical Specs

  • Base Material Acrylic
  • Colour Red
  • Item Strobe Light
  • Height 5-3/8"
  • Includes Cord w/Lighter Plug
  • Features Low-Power Consumption Light
  • Length 7-1/4"
  • Width 5"
  • Flash Type Rotating
  • Flashes per Minute 80
  • Lamp Type Flash Tube
  • Housing Material Acrylic
  • Mounting Magnetic
  • Voltage 12 VDC
  • Standards SAE J845 Class I
  • Watts 19.68
  • Lens Material Acrylic
  • Light Output 4 Candela
  • Lens Design Teardrop
  • Current Drawn 1.64 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list