BCD18-72 CAB (CHMPTY) 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BCD18-72 CAB (CHMPTY) 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBCD18-72PY
  • Mfr. Model # BCD18-72PY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, (2) Fixed Shelves, (3) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Number of Shelves 5
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembly Welded
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list