Skip Content
BCD18-72 BOOKCASE/CAB. (MGREY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BCD18-72 BOOKCASE/CAB. (MGREY)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBCD18-72MGY
  • Mfr. Model # BCD18-72MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, (2) Fixed Shelves, (3) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Standards SCS, ANSI/BIFMA
  • Assembly Welded
  • Shelf Capacity 150 lb.
  • Number of Shelves 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list