Skip Content
BC 6MM (.236) 180SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 6MM (.236) 180SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC6M18
  • Mfr. Model # BC6M18
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Flexible honing brush, bore dia 0.234 inch, bore dia 6 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 8 inch, brush length 1.50 inch, stem dia 0.112 inch, max RPM 1200, for finishing any type or size of cylinder, for use with dr

Technical Specs

  • Grade Medium
  • Item Flexible Cylinder Hone
  • Grit 180
  • Abrasive Material Silicon Carbide
  • Bore Dia. 6mm
  • Overall Length 8"
  • Hone Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list