Skip Content
BC 5.5MM (.217) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 5.5MM (.217) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC55M12
  • Mfr. Model # BC55M12
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Flexible honing brush, bore dia 0.217 inch, bore dia 5.5 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 8 inch, brush length 1.50 inch, stem dia 0.083 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grit 120
  • Overall Length 8"
  • Grade Coarse
  • Abrasive Material Silicon Carbide
  • Bore Dia. 5.5mm
  • Hone Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list