Skip Content
BC 4.5MM (.177) 320SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 4.5MM (.177) 320SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC45M32
  • Mfr. Model # BC45M32
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Flexible honing brush, bore dia 0.177 inch, bore dia 4.5 mm, fill type silicon carbide, 180 grit, grit type medium, overall length 6 inch, brush length 0.75 inch, stem dia 0.055 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Grit 320
  • Overall Length 6"
  • Grade Extra Fine
  • Item Flexible Cylinder Hone
  • Bore Dia. 4.5mm
  • Abrasive Material Silicon Carbide
  • Hone Length 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List