Skip Content
BC 4.5MM (.177) 240SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 4.5MM (.177) 240SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC45M24
  • Mfr. Model # BC45M24
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Flexible honing brush, bore dia 0.177 inch, bore dia 4.5 mm, fill type silicon carbide, 180 grit, grit type medium, overall length 6 inch, brush length 0.75 inch, stem dia 0.055 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grit 240
  • Grade Fine
  • Overall Length 6"
  • Bore Dia. 4.5mm
  • Abrasive Material Silicon Carbide
  • Hone Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list