Skip Content
BC 3/16 (4.75MM) 180SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 3/16 (4.75MM) 180SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC31618
  • Mfr. Model # BC31618
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Flexible honing brush, bore dia 0.187 inch, bore dia 4.75 mm, fill type silicon carbide, 180 grit, grit type medium, overall length 6 inch, brush length 0.75 inch, stem dia 0.073 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Grit 180
  • Item Flexible Cylinder Hone
  • Grade Medium
  • Overall Length 6"
  • Bore Dia. 3/16"
  • Hone Length 3/4"
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list