Skip Content
BC 15/16 (23.8MM) 320SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 15/16 (23.8MM) 320SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC151632
  • Mfr. Model # BC151632
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Flexible honing tool, bore dia 0.938 inch, bore dia 23.8 mm, fill type silicon carbide, 320 grit, grit type coarse, overall length 8 inch, brush length 3.00 inch, stem dia 0.220 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Overall Length 8"
  • Grade Extra Fine
  • Bore Dia. 15/16"
  • Item Flexible Cylinder Hone
  • Grit 320
  • Abrasive Material Silicon Carbide
  • Hone Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list