Skip Content
BC 12MM (.472) 180SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BC 12MM (.472) 180SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC12M18
  • Mfr. Model # BC12M18
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Flexible honing brush, bore dia 0.472 inch, bore dia 12 mm, fill type silicon carbide, 180 grit, grit type coarse, overall length 8 inch, brush length 2.50 inch, stem dia 0.168 inch, max RPM 1200, for finishing any type or size of cylinder, for use with d

Technical Specs

  • Item Flexible Cylinder Hone
  • Grit 180
  • Grade Medium
  • Abrasive Material Silicon Carbide
  • Overall Length 8"
  • Bore Dia. 12mm
  • Hone Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list