Skip Content
BC 12MM (.472) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BC 12MM (.472) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC12M12
  • Mfr. Model # BC12M12
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Flexible honing brush, bore dia 0.472 inch, bore dia 12 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 8 inch, brush length 2.50 inch, stem dia 0.168 inch, max RPM 1200, for finishing any type or size of cylinder, for use with d

Technical Specs

  • Grade Coarse
  • Overall Length 8"
  • Grit 120
  • Item Flexible Cylinder Hone
  • Bore Dia. 12mm
  • Abrasive Material Silicon Carbide
  • Hone Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list