Skip Content
BC 1 (25.4MM) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BC 1 (25.4MM) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC10012
  • Mfr. Model # BC10012
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Flexible honing tool, bore dia 1.000 in, bore dia 25.4 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 8 in, brush length 3.00 in, stem dia 0.220 in, max RPM 1,000, for finishing any type or size of cylinder, for use with drill m

Technical Specs

  • Overall Length 8"
  • Item Flexible Cylinder Hone
  • Grade Coarse
  • Bore Dia. 1"
  • Grit 120
  • Abrasive Material Silicon Carbide
  • Hone Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list