Skip Content
BC 1/2 (12.7MM) 120SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BC 1/2 (12.7MM) 120SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC1212
  • Mfr. Model # BC1212
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Flexible honing brush, bore dia 0.500 inch, bore dia 12.7 mm, fill type silicon carbide, 120 grit, grit type coarse, overall length 8 inch, brush length 2.50 inch, stem dia 0.168 inch, max RPM 1200, for finishing any type or size of cylinder, for use with

Technical Specs

  • Item Flexible Cylinder Hone
  • Grade Coarse
  • Grit 120
  • Overall Length 8"
  • Bore Dia. 1/2"
  • Abrasive Material Silicon Carbide
  • Hone Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list