Skip Content
BC 1-1/8 (29MM) 320SC FLEX-HONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BC 1-1/8 (29MM) 320SC FLEX-HONE

FLEX-HONE TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRRBC11832
  • Mfr. Model # BC11832
  • UNSPSC # 31191509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Flexible honing tool, bore dia 1.125 inch, bore dia 29 mm, fill type silicon carbide, 320 grit, grit type coarse, overall length 8 inch, brush length 3.00 inch, stem dia 0.245 inch, max RPM 1000, for finishing any type or size of cylinder, for use with dr

Technical Specs

  • Grade Extra Fine
  • Grit 320
  • Item Flexible Cylinder Hone
  • Bore Dia. 1-1/8"
  • Overall Length 8"
  • Abrasive Material Silicon Carbide
  • Hone Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list